Skip Content
OUTDOOR CONVEX MIRROR,30 DIA,ACRYLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTDOOR CONVEX MIRROR,30 DIA,ACRYLI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRT7
  • Mfr. Model # 3YRT7
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Technical Specs

  • Includes Mounting Bracket and Hardware
  • Item Outdoor Convex Mirror
  • Backing Hardboard
  • Shape Circular
  • Rim Type Waterproof
  • Lens Material Acrylic
  • Diameter 30"
  • Viewing Angle 160 Degrees
  • Approx. Viewing Distance 35 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list