Skip Content
OUT OF ORD TAG,5-3/4 X 3 IN,BK/WHT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUT OF ORD TAG,5-3/4 X 3 IN,BK/WHT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMX2
  • Mfr. Model # 2RMX2
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Ties
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Item Out Of Order Tag
  • Standards ISO 9001
  • Legend/Background Color Black/White
  • Shape Rectangle
  • Language English
  • Header Out of Order
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list