Skip Content
OTOSCOPE SET, 2.7V VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OTOSCOPE SET, 2.7V VACUUM

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC22-2100
  • Mfr. Model # 22-2100
  • UNSPSC # 42182005
  • CATALOGUE PAGE # 2202
  • Shipping Weight 0.375 lbs

Technical Specs

  • Colour Black
  • Height 3"
  • Length 10"
  • Item Otoscope
  • Material Metal and Plastic
  • Size 3"
  • Type Manual
  • Width 5"
  • Handle Yes
  • Weight 1 lbs.
  • Standards CE
  • Packaged In Pouch
  • Disposable No
  • Green Certification or Other Recognition Biodegradable Products Institute Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list