Skip Content
OSCILLOSCOPE DIGITAL 60 MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OSCILLOSCOPE DIGITAL 60 MHZ

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMS6060
  • Mfr. Model # MS6060
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 1266
  • Shipping Weight 1.2 lbs

Product Details

Store & recall up to 1000 waveforms and setups. Features 23 automatic measurements, automatic cursor tracking measurements, Pass-Fail function that compares a stored waveform to an unknown input, average mode for smoothing waveforms, built-in FFT function

Technical Specs

  • Battery Pack Recharge Time (Hr.) 4
  • Battery Type 7.4 V Li-ion
  • Item Digital Oscilloscope
  • Features Color LCD, One Touch Setup, Multi-Language Menus, Automatic Measurements, Waveform Math, Store/Recall 1,000 Waveform Screens And Setups, XY and FFT Modes, Waveform Recorder,TRMS MultiMeter
  • Includes (2) 1X/10X Probes, Test Leads, Software and USB Cable, Universal AC Adaptor/Charger, Carrying Case
  • Max./Min. Sweep Speed 2 ns to 2,000 sec./div
  • Channels 2
  • Display 5.6" Colour LCD
  • Safety Rating CAT II 600 V
  • Sampling Rate 500 MS/s per Channel
  • True RMS Yes
  • Bandwidth (MHz) 60
  • Capacitance Measurements 40 nF - 400 microF
  • Battery Life 6 hr.
  • Interface USB
  • Triggering Mode Edge, Pulse, Alt, Video
  • Cursors & Zoom Cursors: Yes: Zoom: N/A
  • FFT Analysis Yes
  • Max. Record Length 1 M Points per Channel
  • Persistence Yes
  • Input Sensitivity 2 mV to 5 V/div
  • Glitch Capture 8 ns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list