Skip Content
OSCILLOSCOPE DIGITAL 200 MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OSCILLOSCOPE DIGITAL 200 MHZ

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMS6200
  • Mfr. Model # MS6200
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Store & recall up to 1000 waveforms and setups. Features 23 automatic measurements, automatic cursor tracking measurements, Pass-Fail function that compares a stored waveform to an unknown input, average mode for smoothing waveforms, built-in FFT function

Technical Specs

  • Battery Pack Recharge Time (Hr.) 4
  • Battery Type 7.4 V Li-ion
  • Features Color LCD, One Touch Setup, Multi-Language Menus, Automatic Measurements, Waveform Math, Store/Recall 1,000 Waveform Screens And Setups, XY and FFT Modes, Waveform Recorder,TRMS MultiMeter
  • Item Digital Oscilloscope
  • Max./Min. Sweep Speed 2 ns to 2,000 sec./div
  • Channels 2
  • Display 5.6" Colour LCD
  • Safety Rating CAT II 600 V
  • True RMS Yes
  • Battery Life 6 hr.
  • Sampling Rate 500 MS/s per Channel
  • Capacitance Measurements 40 nF - 400 microF
  • Bandwidth (MHz) 200
  • FFT Analysis Yes
  • Max. Record Length 1 M Points per Channel
  • Interface USB
  • Triggering Mode Edge, Pulse, Alt, Video
  • Glitch Capture 2.5 ns
  • Cursors & Zoom Cursors: Yes: Zoom: N/A
  • Persistence Yes
  • Input Sensitivity 2 mV to 5 V/div

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list