!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLOSCOPE,60MHZ,400VMAX

OSCILLOSCOPE,60MHZ,400VMAX

B&K PRECISION

OSCILLOSCOPE,60MHZ,400VMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLOSCOPE,60MHZ,400VMAX

OSCILLOSCOPE,60MHZ,400VMAX

B&K PRECISION

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG14H639
  • Mfr. Model # 2540B
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Oscilloscope
  • Bandwidth (MHz) 60
  • Rise Time Less Than 5.83 ns
  • Max./Min. Sweep Speed 2 Ns/div to 50 S/div
  • Vertical Operating Modes DC or AC
  • Sweep Speed Accuracy +/-0.01 %
  • Triggering Mode Auto, Normal, Single
  • Display 5.6 In Color
  • Sampling Rate 1 GSa/s (Single Channel)
  • Vertical Resolution 8 Bits
  • Real Time Bandwidth (MHz) 60
  • Features Four different math functions (Add, Subtract, Multiply, and FFT),24 Automatic Measurements,11 Languages,USB Device Port
  • Type 2 Channel Digital Storage
  • Vertical Deflection 2 mV/div -5 V/div (1-2-5 order)
  • Max. Voltage 400V
  • Trigger Sensitivity Int./Ext. 0.1 to 1.0 Div
  • Vertical Deflection Accuracy 10 mV/div to 5 V/div: +/-3.0% 2 mV/div, 5 mV/div: +/-4.0%
  • Sweep Magnification +/-8
  • Triggering Source CH1, CH2, EXT, EXT/5, AC Line, Alternating
  • Digital Storage Bandwidth 60 MHz
  • Horizontal Resolution 2 ns/div to 50 s/div
  • Memory Size 1 GSa/s:16 kpts:500 MSa/s:8 kpts (Dual Channel):500 MSa/s: 2.4 Mpts* (Single Channel) Less Than= 250 MSa/s: 1.2 Mpts* (Single and Dual Channel)
  • Sweep Rate Real/Storage 2 ns/div to 50 s/div
  • Includes User Manual, (2) 150 MHz 10:1 Passive Probes, Power Cord, USB Interface Cable, and Certificate of Calibration

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list