Skip Content
OSCILLOSCOPE,100MHZ,400VMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OSCILLOSCOPE,100MHZ,400VMAX

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H640
  • Mfr. Model # 14H640
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Max. Voltage 400 V
  • Features Four different math functions (Add, Subtract, Multiply, and FFT),24 Automatic Measurements,11 Languages,USB Device Port
  • Includes User Manual, (2) 150 MHz 10:1 Passive Probes, Power Cord, USB Interface Cable, and Certificate of Calibration
  • Max./Min. Sweep Speed 2 Ns/div to 50 S/div
  • Item Oscilloscope
  • Type 2 Channel Digital Storage
  • Display 5.6 In Color
  • Digital Storage Bandwidth 100 MHz
  • Memory Size 1 GSa/s: 16 kpts:500 MSa/s: 8 kpts (Dual Channel):500 MSa/s: 2.4 Mpts* (Single Channel) Less Than= 250 MSa/s: 1.2 Mpts* (Single and Dual Channel)
  • Horizontal Resolution 2 ns/div to 50 s/div
  • Rise Time Less Than 3.50 ns
  • Sampling Rate 1 GSa/s (Single Channel)
  • Sweep Rate Real/Storage 2 ns/div to 50 s/div
  • Trigger Sensitivity Int./Ext. 0.1 to 1.0 Div
  • Vertical Deflection 2 mV/div -5 V/div (1-2-5 order)
  • Real Time Bandwidth (MHz) 100
  • Triggering Mode Auto, Normal, Single
  • Vertical Resolution 8 Bits
  • Sweep Magnification +/-8
  • Bandwidth (MHz) 100
  • Sweep Speed Accuracy +/-0.01 %
  • Triggering Source CH1, CH2, EXT, EXT/5, AC Line, Alternating
  • Vertical Deflection Accuracy 10 mV/div to 5 V/div: +/-3.0% 2 mV/div, 5 mV/div: +/-4.0%
  • Vertical Operating Modes DC or AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list