OSCILLOSCOPE,40MHZ,2CH,RECH BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

Web Price : $2,977.74 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET124B/NA
  • Mfr. Model # 4755746
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 4
  • Includes Battery, Power Adapter, Voltage Probe Set
  • Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Connect Systems of Software Enabled
  • Battery Type Li-ion
  • Item Handheld Oscilloscope
  • Display 5.7" Color TFT
  • Channels 2
  • Safety Rating CAT IV 600V
  • True RMS Yes
  • Manufacturers Warranty Length 3 yr.
  • Battery Life 7 hr.
  • Calibration Certificate No
  • Bandwidth (MHz) 40
  • Capacitance Measurements Yes
  • Interface Optical Isolated USB, Wireless
  • Triggering Mode Automatic Connect and View, Edge
  • Max. Record Length 512 Min/Max Points Per Input
  • Waveform / Measurement Stored 20
  • FFT Analysis No
  • Cursors & Zoom Yes
  • Real Time Clock Yes
  • Input Sensitivity 5mV to 200V/div
  • Persistence No
  • Glitch Capture Yes
  • Max./Min. Sweep Speed 10 ns/div to 60 sec./div
  • Sampling Rate 40 MS/s

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list