Skip Content
OSCILLATING SPRINKLER 3700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OSCILLATING SPRINKLER 3700

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN4000
  • Mfr. Model # 4000
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

Large volume tube. 18 precision nozzles provide even watering. Fully adjustable range control. Turbo-drive motor for extra long life.

Technical Specs

  • Item Oscillating Sprinkler
  • Base Material Impact Resistant Plastic
  • Spray Coverage 3700 sq. ft.
  • Min. Water Pressure 20 PSI
  • Features Large Volume Tube 18 Precision Nozzles for Even Watering Fully Adjustable Range Control Turbo Drive Motor Rated to 1600 hr. for Long Life.
  • Hose Connection 3/4" GHT
  • Controls Fully Adjustable Range
  • Head Material ABS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list