Skip Content
OSC3DRF 3IN CARBIDE GRIT DELTA RASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OSC3DRF 3IN CARBIDE GRIT DELTA RASP

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC3DRF
  • Mfr. Model # OSC3DRF
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.16 lbs

Product Details

Oscillating multi-tool accessory. Removes thinset material beneath tile.

Technical Specs

  • Application Removing Thinset Material Beneath Tiles
  • For Use With Mfr. No. PS50-2A, MX25EK-33
  • Item Removes Thinset Material Beneath Tile
  • Material Carbide Grit
  • Number of Pieces 1
  • Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list