OSC TOOL SAW BLADE,BI MET,3/4IN,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OSC TOOL SAW BLADE,BI MET,3/4IN,PK3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW48Z519
  • Mfr. Model # 48Z519
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools
  • Application Wood, Metal
  • Item Oscillating Tool Saw Blade
  • Includes (3) 3/4" Saw Blade
  • Size 3/4"
  • Material Bi Metal
  • Number of Pieces 3
  • Overall Length 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list