Skip Content
OSC TOOL SAW BLADE,2-1/2 X 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OSC TOOL SAW BLADE,2-1/2 X 1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW48Z513
  • Mfr. Model # 48Z513
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material Carbide Grit
  • Application Joints, Floor Tiles
  • Item Oscillating Tool Saw Blade
  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools
  • Number of Pieces 1
  • Size 2-1/2 x 1/8"
  • Overall Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list