Skip Content
OSC TOOL SAW BLADE,2-1/2 X 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OSC TOOL SAW BLADE,2-1/2 X 1/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW48Z514
  • Mfr. Model # 48Z514
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Joints, Floor Tiles
  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools
  • Item Oscillating Tool Saw Blade
  • Material Carbide Grit
  • Number of Pieces 1
  • Size 2-1/2 x 1/16"
  • Overall Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list