OSC TOOL SANDPPR,ALUMN OX,3-1/8IN8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OSC TOOL SANDPPR,ALUMN OX,3-1/8IN8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW48Z522
  • Mfr. Model # 48Z522
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Number of Pieces 18
  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools
  • Application Wood
  • Item Oscillating Tool Sandpaper
  • Size 3-1/8"
  • Includes (18) 3-1/8" Sandpaper
  • Material Aluminum oxide
  • Overall Length 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list