OSC TOOL ACCESSORIES0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OSC TOOL ACCESSORIES0

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW48Z536
  • Mfr. Model # 48Z536
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools.
  • Includes (10) 3/8" CRV Flush Cut Wood Saw Blade(1) Bi Metal Flush cut Metal SawBlade, Size:3/8"(1) CRV Flush cut wood SawBlade, Size:3/4"(1) Bi Metal Flush cut Metal SawBlade, Size:3/4" (1) CRV Segment Saw Blade,Dia.3 1/2"(1) Flexible Scraper size:2" (1) Rigid Scraper size:2" (1) Carbide Grit Saw Blade, Dia.2 1/2"(1) Carbide Grit Delta RASP, Dia.3 1/8"(1) Delta sanding pad, Dia.3 1/8"
  • Item Oscillating Tool Accessories
  • Number of Pieces 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list