ORTHO STAND BLACK W/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORTHO STAND BLACK W/YELLOW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW454.12X3X4BYL
  • Mfr. Model # 454.12X3X4BYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.8 lbs

Technical Specs

  • Colour Blackwith Yellow Border
  • Item Ortho Stand
  • Length 4 ft.
  • Width 3 ft.
  • Edges Tapered
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 193, ASTM F1677
  • Mat Surface Pattern Dome
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Weight 22 lbs.

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list