Skip Content
ORNATE PULL,SS,L 10 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ORNATE PULL,SS,L 10 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNX6
  • Mfr. Model # 1XNX6
  • UNSPSC # 22101721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Colour Silver
  • Finish Polished Stainless Steel
  • Mounting Type Threaded Holes
  • Item Pull Handle
  • Material 304 Stainless Steel
  • Screw Size #12x1-1/2"
  • Mounting Hole Center to Center 9
  • Projection 1-51/64
  • Overall Width 1-5/16"
  • Hardware Included
  • Grip Length 6"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list