ORIGOMIG 510 F304 M12 GM400 RTW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ORIGOMIG 510 F304 M12 GM400 RTW

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0561000040
  • Mfr. Model # 0561000040
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.02 lbs

Product Details

Origo(TM) MIG 520/304 M12, ready-to-weld package with wire feeder. Input voltage 230/460/575/3/60, current range 50-500 A DC, output amps/volts/duty cycle 500/39/60%, wire feed speed (in./min.) 31-1000, open circuit voltage 17-50. Net weight 504 lbs.

Technical Specs

  • Input Voltage 230/460/575/3/60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list