ORIGOMIG 320 F304 M12 BASIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ORIGOMIG 320 F304 M12 BASIC

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0561000021
  • Mfr. Model # 0561000021
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.02 lbs

Product Details

Origo(TM) MIG 320, basic unit (wire feeder sold separately). Input voltage 230/460/575/3/60, current range 40-320 A DC, output amps/volts/duty cycle 320/30/30%, open circuit voltage 16-40. Net weight 260 lbs.

Technical Specs

  • Input Voltage 230/460/575/3/60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list