ORIGINAL KRUD KUTTER CLEANER 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORIGINAL KRUD KUTTER CLEANER 946ML

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM287785
  • Mfr. Model # 287785
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Cleaner Degreaser
  • Container Type Spray Bottle
  • Colour Clear
  • Contains Water, Trisodium Salt of Methylglycinediacetic Acid, Ethoxylated Alcohol, Sodium Metasilicate Pentahydrate, Potassium Hydroxide
  • Size 946 mL
  • Fragrance Mild
  • Recommended Dilution 30:1
  • Sub-Category Cleaner
  • Net Weight 2.3 oz.
  • Flash Point 94 Degrees C
  • Effective Temp. 25 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list