Skip Content
ORIGINAL COVERT 0.5 MM XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ORIGINAL COVERT 0.5 MM XXL

MXW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWHMG55-012
  • Mfr. Model # HMG55-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Closure Type Hook & Loop
  • Size 2X-Large
  • Colour Black
  • Cuff TPR
  • Lining 100% Polyester
  • Palm Material Simulated Leather (80% Polyester/20% Polyurethane)
  • Back Material TrekDry(R)
  • Palm Construction One Piece
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list