Skip Content
ORIGINAL COVERT 0.5 MM LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ORIGINAL COVERT 0.5 MM LG

MXW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWHMG55-010
  • Mfr. Model # HMG55-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Size Large
  • Colour Black
  • Cuff TPR
  • Lining 100% Polyester
  • Palm Material Simulated Leather (80% Polyester/20% Polyurethane)
  • Closure Type Hook & Loop
  • Back Material TrekDry(R)
  • Palm Construction One Piece
  • Finger Style Full

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List