ORHD C/W SHORT CUFF L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ORHD C/W SHORT CUFF L/10

ORHD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-ORS010
  • Mfr. Model # MCW-ORS010
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.575 lbs

Product Details

Plush fleece interior lining insulated with a 100g 3M(TM) Thinsulate(TM) encased in a heavy-weight nylon shell. Thick molded rubber segments protect top of hand and fingers. A silicone coated palm for additional grip and dexterity. Reflective detailing for added visibility. Size 10. Hipora waterproof liner.

Technical Specs

  • Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list