Skip Content
ORHD C/W LONG CUFF M/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ORHD C/W LONG CUFF M/9

ORHD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-ORL009
  • Mfr. Model # MCW-ORL009
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Gauntlet length cuff with a forearm heat pack pocket, triplelayer of plush fleece, 100 g 3M(TM) Thinsulate(TM) insulation and heavy weight nylon shell for ultimate warmth. HIPORA waterproof liner. Thick molded rubber segments protect top of hand and fingers. Size 9. A silicone coated palm for additional grip and dexterity. Reflective detailing for added visibility. *Heat pack not included.

Technical Specs

  • Size 9
  • Item ORHD C/W LONG CUFF M/9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list