Skip Content
ORGANIZER TOOL OPEN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORGANIZER TOOL OPEN TOP

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO5810
  • Mfr. Model # 5810
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.49 lbs

Technical Specs

  • Colour Black
  • Features Detachable Phone Holder, Parts Organizer and Junk Pouch, Nickel-Plated Hardware, Molded Rubber Base, Outside Tape Loop
  • Item Open Top Tool Organizer
  • Material 1680D Ballistic Polyester
  • Number of Pieces 1
  • Number of Outside Pockets 21
  • Number of Inside Pockets 9
  • Basic Material Synthetic
  • Typical Bag or Tote Application Electricians
  • Nominal Overall Width 13"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 11"
  • Primary Tool Bag Color Gray
  • Includes Detachable Phone Holder, Parts Organizer, Junk Pouch, Tool Organizer
  • Number of Pockets 30
  • Overall Width 7"
  • Overall Height 9-1/2"
  • Closure Type Open Top
  • Overall Depth 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list