Skip Content
ORGANIZER TOOL OPEN FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORGANIZER TOOL OPEN FACE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO5815
  • Mfr. Model # 5815
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 366
  • Shipping Weight 10.0 lbs

Product Details

61 pockets: ultimate in tool organization. Wide, reinforced opening, molded rubber base. Detachable cell phone holder, parts organizer and junk pouch. Nickel-plated tape measure holder.

Technical Specs

  • Colour Gray
  • Item Large Open Face Tool Organizer
  • Features Molded Rubber Base, Nickel-Plated Hardware, Detachable Phone Holder and Parts Organizer, Bio-Curved Padded Shoulder Strap and Carry Handle
  • Material 1680D Ballistic Polyester
  • Number of Pockets 61
  • Number of Pieces 1
  • Typical Bag or Tote Application Electricians
  • Basic Material Synthetic
  • Nominal Overall Width 18"
  • Nominal Overall Height 15"
  • Nominal Overall Depth 11"
  • Primary Tool Bag Color Gray
  • Includes Detachable Phone Holder, Parts Organizer, Junk Pouch, Tool Organizer
  • Overall Depth 11-1/2"
  • Overall Height 15"
  • Overall Width 11"
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list