Skip Content
ORGANIZER SKT ABS SAE 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORGANIZER SKT ABS SAE 3/8 DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA170
  • Mfr. Model # A170
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 57
  • Shipping Weight 0.33 lbs

Product Details

Socket organizer - SAE. SAE plastic socket tray. ABS high impact plastic. Standard deep and regular sockets.

Technical Specs

  • Item SAE Socket Organizer
  • For Use With 3/8" Drive Socket Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1" (Not Included)
  • Material ABS High Impact Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list