ORGANIZER SKT ABS METRIC 1/4 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORGANIZER SKT ABS METRIC 1/4 DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA172
  • Mfr. Model # A172
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 57
  • Shipping Weight 0.16 lbs

Product Details

Socket organizer - metric. Metric plastic socket tray. ABS high impact plastic. Standard deep and regular sockets.

Technical Specs

  • For Use With 1/4" Drive Socket Sizes: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm (Not Included)
  • Item Metric Socket Organizer
  • Material ABS High Impact Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list