Skip Content
ORGANIZER PRO PROFESSNL 25 COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORGANIZER PRO PROFESSNL 25 COMP

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT014725R
  • Mfr. Model # 014725R
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 1127
  • Shipping Weight 2.85 lbs

Product Details

High impact, break resistant crystal clear lid. Unique lid design keeps storage cups locked in place. Removable cup compartments in 3 different sizes. Extra wide handle designed for gloved hands.

Technical Specs

  • Number of Compartments 25
  • Overall Depth 13-1/4"
  • Item Parts Organizer
  • Material Plastic
  • Colour Yellow/Black
  • Overall Height 2-1/8"
  • Overall Width 16-1/2"
  • Includes Removeable Cup Compartments
  • Number of Removable Dividers 25
  • Latch Type Snap Lock
  • Compartment Width Various
  • Compartment Depth 2"
  • Compartment Height 2"
  • Latch Color Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List