ORGANIZER HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ORGANIZER HOOKS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWUL14H
  • Mfr. Model # UL14H
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 57
  • Shipping Weight 0.6 lbs

Product Details

Metal hanging hook organizer. Connects into an impact resistant holder. This unit allows for hanging box wrenches or any tool with a hole in the handle. Metal hooks will accommodate up to 30 lbs. There are 14 holders and each can be moved to fit the needs of the user.

Technical Specs

  • Item Organizer Hooks
  • Features 14 Holders and Each can be Moved to Fit the Needs of the User
  • Includes (14) Items

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list