Skip Content
ORGANIZER CLICK N CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORGANIZER CLICK N CONNECT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTST14440
  • Mfr. Model # STST14440
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Technical Specs

  • Colour Black/clear/yellow
  • Overall Depth 3"
  • Material Plastic
  • Number of Drawers 1
  • Overall Height 11"
  • Overall Width 19"
  • Primary Tool Box Material Plastic
  • Nominal Outside Depth 3"
  • Nominal Outside Width 19"
  • Nominal Outside Height 11"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Primary Tool Box Color Black
  • Features Flexible Platform: Removable Dividers for Customized Organization of Tools and Parts. Simple Shape and Proportions: for Easy Access to Both Hand and Power Tools. Removable, One-hand Latches: Enable Easy Connecting/detaching. Lid Organizer: for Small Parts and Accessories
  • Finish Matte
  • Item Tool Organizer
  • Number of Pieces 1
  • Handle Design Folding Top Handle
  • Includes Plastic Dividers
  • Locking System Connector Clips
  • Number of Handles 1
  • Storage Capacity Not Rated
  • Inside Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list