Skip Content
ORGANIZER AERIAL LIFT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORGANIZER AERIAL LIFT TOOL

AERIAL TOOL BIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TWA4
  • Mfr. Model # 6TWA4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Colour Orange
  • Includes A Magnetic Parts Tray, OSHA Safety Bolts, And Tool Pouch Holder Bar With Retaining Bolt
  • Features Triangular Shaped To Provide Maximum Working Area And Freedom From Clutter, Attaches To Square Or Rounded 90 Degree Corners, Secured To Railings With Locking Bolts, Non-Conductive, UV Protected, 3 Compartments With Removable Partition Walls, Built In Handle, Warning Label In English, French, And Spanish
  • Height (In.) 9
  • Depth (In.) 21
  • Item Tool Organizer
  • Width (In.) 21
  • Type For Aerial Platforms, Scissors and Boom Lifts
  • Length (In.) 21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list