ORG TRANSPARENT REPL WINDOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORG TRANSPARENT REPL WINDOW

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR338WV1X2
  • Mfr. Model # 338WV1X2
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 836
  • Shipping Weight 0.75 lbs

Product Details

Protect-O-Screen(R) HD with Weld View(TM) is an opaque curtain with a replaceable viewing area and optional cover flap. It permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of opaque screens to assure protection from UV flash.

Technical Specs

  • Features Protect-O-Screen(R) Hd(TM) Heavy Duty Frame, Viewing Window is Attached With Hook and Loop on the Perimeter and Easily Replaced in Seconds, Available in Standard Weld-View Window, and Weld-View Window With Cover Flap, Allowing the Viewing Area to be Covered or Opened in Seconds Using Hook and Loop Sewn on the Perimeter, Curtain Available in 12 oz. Flame Retardant Olive Green Cotton Canvas Duck and Redglass(TM) (16 oz. Acrylic Coated Fiberglass) for Superior Heat, Spark, and Abrasion Resistance, Blocking of Flash and Harmful UV Rays, Viewing Window Size is 1'X2' and is Located 63" From the Floor
  • Item Weld-View Window - 14 Mil Tinted Transparent
  • Withstand Temp. 150 Degrees F
  • Includes 1x2 orange vinyl window
  • With Grommet / Without Grommet Without Grommet
  • Material Weight 13 oz./sq. yd.
  • Standards Meets California Fire Marshal requirements
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Width 2 ft.
  • Protective Height 1 ft.
  • Protective Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list