ORBITAL SANDER 63/32 HOOK AND LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORBITAL SANDER 63/32 HOOK AND LOOP

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56859
  • Mfr. Model # 56859
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.029 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • HP 0.28
  • Item Air Random Orbital Sander
  • Housing Material Composite
  • Exhaust Type Rear
  • Overall Length 7"
  • Throttle Lever
  • Variable Speed No
  • Pad Face Type Vinyl or Hook
  • CFM @ Full Load 18.0
  • Handle Material Composite
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Pad Size 5"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Spindle Size 5/16"-24
  • Orbit Dia. 3/32"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list