Skip Content
ORBITAL AIR CIRC,30 IN,14,599 CFM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORBITAL AIR CIRC,30 IN,14,599 CFM,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10R361
  • Mfr. Model # 10R361
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Orbital Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 14,599, CFM Low 11,971, Air Velocity (FPM) @ 20 Ft. 780, Motor HP 1/4, Motor RPM 1087/1003, Operating Amps 2.9/2.31, Mounting Location Floor, Fan

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 780
  • Air Velocity (FPM) @ 40 Ft 473
  • Assembled Yes
  • Application Warehouse and Indoor Spot Ventilation
  • Bearing Type Ball
  • Includes 6" Diameter Rubber and Steel Casters
  • Height 41"
  • Motor RPM 1087/1003
  • Item Orbital Air Circulator
  • Motor HP 1/2
  • Number of Blades 3
  • Operating Amps 2.9/2.31
  • Outside Dia. 41"
  • Phase 1
  • Width 41"
  • CFM Low 11,971
  • CFM High 14,599
  • CFM/Watt 45.62
  • Thermal Protection Auto
  • Cord Length 6-1/2 ft.
  • Drive Type Direct
  • Fan RPM 1087/1003
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Voltage 115 V
  • Watts 320/263
  • Wire Guard Finish Powder Coated
  • Blade Material Aluminium
  • Standards UL/cUL
  • Motor Insulation Class A
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 1039
  • Environmental Applications Commercial
  • Shaft Dia. 5/8"
  • Blade Dia. 30"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 13"
  • Oscillating No
  • Sound Level 78/76 dBA
  • Mobile/Stationary Mobile
  • Fan Mounting Location Floor
  • Fan Accessory Style Orbital

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list