Discontinued with Replacement
ORBITAL AIR CIRC,24 IN,8224 CFM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ORBITAL AIR CIRC,24 IN,8224 CFM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10R360
  • Mfr. Model # 10R360
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.4 lbs
Suggested Replacement Product
AIR CIRCULATOR,6100 CFM,115V,24 IN,STEEL

Your Price: NA

Product Details

Orbital Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 8224, CFM Low 8032, Air Velocity (FPM) @ 20 Ft. 374, Motor HP 1/5, Motor RPM 1550/1450, Operating Amps 2.35/2.2, Mounting Location Floor, Fan RPM

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 374
  • Air Velocity (FPM) @ 40 Ft 177
  • Application Warehouse and Indoor Spot Ventilation
  • Assembled Yes
  • Height 35"
  • Bearing Type Ball
  • Includes 6" Diameter Rubber and Steel Casters
  • Item Orbital Air Circulator
  • Motor HP 1/3
  • Motor RPM 1,550/1,450
  • Number of Blades 3
  • Operating Amps 2.35/2.2
  • Phase 1
  • Outside Dia. 33-1/2"
  • Thermal Protection Auto
  • Width 33-1/2"
  • CFM Low 8,032
  • CFM High 8,224
  • CFM/Watt 34.33
  • Cord Length 6-1/2 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Open Air-Over
  • Fan RPM 1,550/1,450
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Voltage 115
  • Wire Guard Finish Powder Coated
  • Standards UL/cUL
  • Watts 265/255
  • Blade Material Aluminum
  • Guard Material Steel
  • Environmental Applications Light Commercial
  • Motor Insulation Class A
  • Air Velocity (FPM) @ 10 Ft. 689
  • Shaft Dia. 7/16"
  • Blade Dia. 24"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 11"
  • Oscillating No
  • Sound Level 72/70 dBA
  • Mobile/Stationary Mobile
  • Fan Mounting Location Floor
  • Fan Accessory Style Orbital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list