Skip Content
ORBITAL AIR CIRC,20 IN,4733 CFM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORBITAL AIR CIRC,20 IN,4733 CFM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10R359
  • Mfr. Model # 10R359
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.87 lbs

Product Details

Orbital Air Circulator, Blade Dia. 20 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115V, 1 Phase, CFM High 4733, CFM Low 3325, Air Velocity (FPM) @ 20 Ft. 354, Motor HP 1/12, Motor RPM 1556/1429/1326, Operating Amps 1.5/1.04/0.9, Mounting Location Floo

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 354
  • Air Velocity (FPM) @ 40 Ft 98
  • Height 30-1/2"
  • Assembled Assembled
  • Application Warehouse and Indoor Spot Ventilation
  • Bearing Type Bushing
  • Includes 3" Diameter Rubber and Steel Casters
  • Item Orbital Air Circulator
  • Motor HP 1/5
  • Motor RPM 1556/1429/1326
  • Number of Blades 3
  • Operating Amps 1.5/1.04/0.9
  • Outside Dia. 29"
  • Thermal Protection Auto
  • Phase 1
  • CFM High 4733
  • Width 29"
  • CFM Medium 3965
  • CFM Low 3325
  • CFM/Watt 30.54
  • Cord Length 6-1/2 ft.
  • Housing Material Steel
  • Drive Type Direct
  • Hz 60
  • Fan RPM 1,556/1,429/1,326
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Mounting Location Floor
  • Voltage 115 V
  • Speeds 3
  • Watts 155/130/113
  • Wire Guard Finish Powder Coated
  • Blade Material Aluminium
  • Standards UL/cUL
  • Guard Material Steel
  • Motor Insulation Class A
  • Environmental Applications Commercial
  • Air Velocity (FPM) @ 10 Ft. 512
  • Blade Dia. 20"
  • Shaft Dia. 7/16"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 71/69/67 dBA
  • Max. Depth 8"
  • Oscillating Non-Oscillating
  • Mobile/Stationary Mobile
  • Fan Mounting Location Floor
  • Fan Accessory Style Orbital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list