ORBECO SC450 COLORIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ORBECO SC450 COLORIMETER

LOVIBOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F828
  • Mfr. Model # 15F828
  • UNSPSC # 41115311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Accuracy 2% Full Scale
  • Includes Colorimeter, Sample Cells, Reagents And Batteries
  • Item Colorimeter
  • Type Chlorine
  • Power Source AA Batteries
  • Chlorine Accuracy 2% Full Scale
  • Range Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents)
  • Resolution 0.01 mg/L
  • Total Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents)
  • Free Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents)
  • Chlorine Resolution 0.01 mg/L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list