Skip Content
ORANGE SUPPLY HOSE FOR DECON WAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORANGE SUPPLY HOSE FOR DECON WAND

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6356
  • Mfr. Model # 6356
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With For Decon Wands
  • Material Mertex(R)
  • Connection Size 3/4"
  • Item Flat Supply Hose , Orange
  • Hose Length 25 ft.
  • Burst Strength 750 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list