Skip Content
ORANGE STICKS MODIFIED,FLAT,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORANGE STICKS MODIFIED,FLAT,PK10

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDN5
  • Mfr. Model # 2TDN5
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Features Static Free
  • Colour Natural
  • Includes -
  • Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
  • Item Orange Sticks Modified
  • Length (In.) 7
  • Material Wood
  • Type -
  • Package Quantity 10
  • Number of Pieces -
  • Tip Size -
  • Tip Shape Both Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list