ORANGE INDOOR/OUTDOOR BMP71 TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ORANGE INDOOR/OUTDOOR BMP71 TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142360
  • Mfr. Model # M71C-2000-595-OR
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Orange
  • For Use With BMP71
  • Width 2"
  • Adhesive Permanent
  • Label Type Continuous
  • Tape Material Vinyl Film
  • Application Indoor/Outdoor
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Standards ASTM D 2979, ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list