Skip Content
ORANGE FLR TAPE 3IN X 100FT B514 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORANGE FLR TAPE 3IN X 100FT B514

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104346
  • Mfr. Model # 104346
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Polyester
  • Pattern Solid
  • Width 3"
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Performance Temp. 0 to 130 Degrees F
  • Tape Format Continuous Roll
  • Safety Tape Color Orange
  • Roll Length 100 ft.
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list