Skip Content
ORANGE DEGREASER TGY 210L DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORANGE DEGREASER TGY 210L DR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY500210
  • Mfr. Model # 500210
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 490.0 lbs

Product Details

The power of solvent without solvent. This alkaline, VOC free degreaser will remove the toughest oil and grease. Unique dynamic surfactant technology replaces not so friendly solvents. Completely biodegradable. Fresh citrus fragrance. Use on any hard surfaces.

Technical Specs

  • Item Orange Degreaser
  • Fragrance Orange
  • VOC Content 0
  • Recommended Dilution 1:20
  • Net Weight 463 lbs. (210 kg)
  • RTU Yield per Container 1,100 Gal. (4,200 L)
  • Cleaner Container Type Drum
  • Cleaner Solvent Base Non-Solvent
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 205 L
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list