Skip Content
ORANGE DEGREASER TGY 20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ORANGE DEGREASER TGY 20L PA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY500020
  • Mfr. Model # 500020
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 48.09 lbs

Product Details

The power of solvent without solvent. This alkaline, VOC free degreaser will remove the toughest oil and grease. Unique dynamic surfactant technology replaces not so friendly solvents. Completely biodegradable. Fresh citrus fragrance. Use on any hard surfaces.

Technical Specs

  • Item Orange Degreaser
  • Fragrance Orange
  • Recommended Dilution 1:20
  • VOC Content 0
  • Net Weight 44 lbs.
  • RTU Yield per Container 106 gal (400 L)
  • Cleaner Container Type Pail
  • Cleaner Solvent Base Non-Solvent
  • Cleaner Container Size 20 L
  • Ready to Use/Concentrated Concentrated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list