Skip Content
OPTREL E680 WLDNG HLMT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OPTREL E680 WLDNG HLMT WHT

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1006.120
  • Mfr. Model # 1006.120
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 857
  • Shipping Weight 2.2 lbs

Product Details

Spherical contouring approved for overhead welding. Telescoping head-gear maximizes field of view. Grind mode. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Battery Type (2) Li-Ion
  • Welding Helmet Color White
  • Welding Helmet Light State 4.0
  • Features 3 yr. Warranty
  • Item Welding Helmet
  • Includes Protective Lens Covers
  • Series e680
  • Colour White
  • Power Source Battery and Solar
  • Battery Life 2500 hr.
  • Headgear Ratchet
  • Viewing Area 3.94" x 1.97"
  • Grind Mode Yes
  • Lens Shade 5 - 13
  • Number of Arc Sensors 2
  • EN379 Classification 1/1/1/2
  • ADF Controls Analog
  • Electromagnetic Sensor No
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list