OPTREL E680 WLDNG HLMT CPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OPTREL E680 WLDNG HLMT CPR

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPTK6800
  • Mfr. Model # K6800
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 857
  • Shipping Weight 2.2 lbs

Product Details

Spherical contouring approved for overhead welding. Telescoping head-gear maximizes field of view. Grind mode. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Battery Type (2) Li-Ion
  • Colour Copper
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 4.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list