Skip Content
OPTREL E650 WLDNG HLMT RUBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPTREL E650 WLDNG HLMT RUBY

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1006.310
  • Mfr. Model # 1006.310
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 857
  • Shipping Weight 2.15 lbs

Product Details

Solar powered ADF helmet offers an effective 2 x 4 in viewing area and maximum UV/IR protection. Spherical contouring approved for overhead welding. Telescoping head-gear maximizes field of view. Grind mode. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Battery Type (2) Li-Ion
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 4.0
  • Features 3 yr. Warranty
  • Colour Red
  • Includes Protective Lens Covers
  • Item Welding Helmet
  • Series e650
  • Power Source Battery and Solar
  • Battery Life 2500 hr.
  • Headgear Ratchet
  • Viewing Area 3.94" x 1.97"
  • Lens Shade 9 - 13
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • Electromagnetic Sensor No
  • ADF Controls Analog
  • EN379 Classification 1/1/1/2
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Material Nylon
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list