OPTISORB 20LB PLASTIC BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OPTISORB 20LB PLASTIC BAG

MOLTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLD20
  • Mfr. Model # 20
  • UNSPSC # 47131832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.72 lbs

Product Details

Floor dry, easy to dry and economical, will absorb nearly its own weight in water or oil, passes liquid release test (LRT) with larger quality of liquid absorbed, diatomaceous earths' unique porous structure.

Technical Specs

  • Item Oil Absorbent
  • Colour White
  • Weight 20 lbs.
  • Material Granular

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list