Skip Content
OPTIONAL LEVER,MEDIUM ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPTIONAL LEVER,MEDIUM ROLLER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLZ7
  • Mfr. Model # 2CLZ7
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Mfr. No. WLCA2TS, WLGCA2TS, WLCA2LD, WLCA22TS, WLCA22N and WLG2LD
  • Item Optional Lever
  • Roller Position Front
  • Roller Material Stainless Sintered
  • Arm Depth 0.63"
  • Arm Length 2.63"
  • Roller Dia. 0.69"
  • Roller Width 0.63"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list