Skip Content
OPTIMA HIGH CAPACITY STAPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OPTIMA HIGH CAPACITY STAPLE

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB35550
  • Mfr. Model # 35550
  • UNSPSC # 44121207
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Silver
  • For Use With Swingline 60-70 Sheet Staplers
  • Sheet Capacity 70
  • Material Metal
  • Leg Length 3/8"
  • Item Staples
  • Staple Type Optima(TM) High Capacity
  • Crown 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list